Siemens 52SA3Q1 Push Button, Selector Switch, 2 Position, Black, Flush, Cam Q

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    52SA3Q1
  • Rexel Part Number:

    720115
  • UPC:

    783087100046

Push Button, Selector Switch, 2 Position, Black, Flush, Cam Q, 30 mm, Chrome

$ 62.27 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # 52SA3Q1

Rexel Part # 720115

UPC 783087100046

UNSPSC 39122217

Color Black

Family / Style 52S

IP/NEMA Rating 1

Material Chrome

Mounting Panel

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch