ON-Q 364672-02 6.5in Ceil Pre-constr Bracket Pair

  • Mfr/Brand Name:

    ON-Q
  • Mfr Number:

    364672-02
  • Rexel Part Number:

    110860
  • UPC:

    804428013723

In-Ceiling Pre-Construction Speaker Bracket, 6.5" Round, Includes: (2) Brackets.

$ 20.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ON-Q

Mfr Part # 364672-02

Rexel Part # 110860

UPC 804428013723

UNSPSC 43223307

Mounting Ceiling Mount

Size 6 1/2 in

Type Rough In

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch