Appleton WRX50 Weatherproof Round Box, Diameter: 4", Depth: 1.62", (5) 1/2" Hubs

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    WRX50
  • Rexel Part Number:

    23169
  • UPC:

    687855030088

Weatherproof Round Box, Diameter: 4 Inch, Depth: 1.62 Inch, (5) 1/2 Inch Hubs, Die Cast

$ 1,727.83 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # WRX50

Rexel Part # 23169

UPC 687855030088

UNSPSC 39121305

Color Metallic

Diameter 4 in

Knockouts 1/2 in

Material Die Cast

Mounting Vertical

Product Depth 1.62 in

Type Round

Place your Will Call order by clicking the cart button next to the appropriate Branch