EGS WRX50W Weatherproof Round Box, Diameter: 4", Depth: 1.62", (5) 1/2" Hubs

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    WRX50W
  • Rexel Part Number:

    395431
  • UPC:

    68785503199

Weatherproof Round Box, Diameter: 4 Inch, Depth: 1.62 Inch, (5) 1/2 Inch Hubs, Color: White, Die Cast

$ 1,727.83 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # WRX50W

Rexel Part # 395431

UPC 68785503199

UNSPSC 39121305

Color White

Diameter 4 in

Knockouts 1/2 in

Material Die Cast

Mounting Vertical

Product Depth 1.62 in

Type Round

Place your Will Call order by clicking the cart button next to the appropriate Branch