Appleton WRX75CG Weatherproof Round Box, Diameter: 4", Depth: 2", (5) 3/4" Hubs

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    WRX75CG
  • Rexel Part Number:

    322250
  • UPC:

    687855030866

Weatherproof Round Box, Diameter: 4 Inch, Depth: 2 Inch, (5) 3/4 Inch Hubs, Die Cast Metal

$ 1,857.36 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # WRX75CG

Rexel Part # 322250

UPC 687855030866

UNSPSC 39121305

Color Gray

Diameter 4 in

Knockouts 3/4 in

Material PVC

Mounting Vertical

Product Depth 2 in

Type Weatherproof

Place your Will Call order by clicking the cart button next to the appropriate Branch