Hubbell-Raco 5361-1 Weatherproof Round Box, Diameter: 4", Depth: 1-1/2", Aluminum

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    5361-1
  • Rexel Part Number:

    50998
  • UPC:

    050169536117

4" Round Weatherproof Box, Die Cast. Depth: 1-1/2". (5) 1/2" Threaded Outlets (4 in sides, 1 in back), Includes: (4) Closure Plugs & Ground Screw. Color: White.

$ 1,293.76 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 5361-1

Rexel Part # 50998

UPC 050169536117

UNSPSC 39121305

Color White

Cubic Inches 16.1 in

Diameter 4 in

Knockouts 1/2 in

Material Die Cast

Mounting Vertical

Product Depth 1 1/2 in

Type Round

Place your Will Call order by clicking the cart button next to the appropriate Branch