Hubbell-Raco 5361-2 Weatherproof Round Box, Diameter: 4", Depth: 1-1/2", Aluminum

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    5361-2
  • Rexel Part Number:

    51676
  • UPC:

    050169536124

4 Inch Round Weatherproof Box, Die Cast. Depth: 1-1/2 Inch. (5) 1/2 Inch Threaded Outlets (4 in sides, 1 in back), Includes: (4) Closure Plugs & Ground Screw. Color: Bronze.

$ 1,706.52 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 5361-2

Rexel Part # 51676

UPC 050169536124

UNSPSC 39121305

Color Bronze

Cubic Inches 16 in

Diameter 4 in

Knockouts 1/2 in

Material Die Cast

Mounting Vertical

Product Depth 1 1/2 in

Type Round

Place your Will Call order by clicking the cart button next to the appropriate Branch