Hubbell-Raco 5361-5 1-1/2" Deep, 4" Diameter Round Box

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    5361-5
  • Rexel Part Number:

    211277
  • UPC:

    050169536155

4" Round Weatherproof Box, Die Cast. Depth: 1-1/2". (5) 1/2" Threaded Outlets (4 in sides, 1 in back), Includes: (4) Closure Plugs & Ground Screw. Retail Packaging. Color: Gray.

$ 2,042.08 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 5361-5

Rexel Part # 211277

UPC 050169536155

UNSPSC 39121305

Color Gray

Cubic Inches 16.1 in

Diameter 4 in

Knockouts 1/2 in

Material Die Cast

Mounting Vertical

Product Depth 1 1/2 in

Type Round

Place your Will Call order by clicking the cart button next to the appropriate Branch