Pass & Seymour WPRB25-BR Weatherproof Round Box, Diameter: 4", Depth: 2", Die Cast Aluminum

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    WPRB25-BR
  • Rexel Part Number:

    207779
  • UPC:

    78500711767

Weatherproof Round Box, Diameter: 4 Inch, Depth: 2 Inch, (5) 1/2 Inch Threaded Outlets, Cubic Inches: 16.1, Includes: (4) Closure Plugs & Ground Screw, Color: Bronze, Die Cast Aluminum

$ 15.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # WPRB25-BR

Rexel Part # 207779

UPC 78500711767

UNSPSC 39121305

Color Bronze

Cubic Inches 16.1 in

Diameter 4 in

Knockouts 1/2 in

Material Die Cast

Mounting Vertical

Product Depth 2 in

Type Round

Place your Will Call order by clicking the cart button next to the appropriate Branch