Pass & Seymour WPRB25-W Weatherproof Round Box, Diameter: 4", Depth: 2", Die Cast Aluminum

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    WPRB25-W
  • Rexel Part Number:

    207758
  • UPC:

    78500711725

Weatherproof Round Box, Diameter: 4 Inch, Depth: 2 Inch, (5) 1/2 Inch Threaded Outlets, Cubic Inches: 16.1, Includes: (4) Closure Plugs & Ground Screw, Color: White, Die Cast Aluminum

$ 17.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # WPRB25-W

Rexel Part # 207758

UPC 78500711725

UNSPSC 39121305

Color White

Cubic Inches 16.1 in

Diameter 4 in

Knockouts 1/2 in

Material Die Cast

Mounting Vertical

Product Depth 2 in

Type Round

Pass & Seymour WPRB25-W Weatherproof Round Box, Diameter: 4", Depth: 2", Die Cast Aluminum is rated 4.8 out of 5 by 5.
Rated 5 out of 5 by from Mobile Review great.
Date published: 2016-03-15
Rated 5 out of 5 by from Mobile Review great.
Date published: 2016-03-15
Rated 5 out of 5 by from
Date published: 2016-11-20
Rated 5 out of 5 by from Works Great
Date published: 2016-10-05
Rated 4 out of 5 by from Mobile Review
Date published: 2015-10-15
  • y_2017, m_1, d_20, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_5, tr_0
  • loc_en_US, sid_207758, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch