Mulberry Metal 30316Z Weatherproof Round Box, Diameter: 4", Depth: 1-1/2", (5) 1/2" Hubs

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    30316Z
  • Rexel Part Number:

    534094
  • UPC:

    09532731097

Weatherproof Round Box, Diameter: 4 Inch, Depth: 1-1/2 Inch, (5) 1/2 Inch Hubs, Die Cast Aluminum

$ 1,021.55 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 30316Z

Rexel Part # 534094

UPC 09532731097

UNSPSC 39121305

Color Gray

Diameter 4 in

Knockouts 1/2 in

Material PVC

Mounting Vertical

Product Depth 1 1/2 in

Type Weatherproof

Place your Will Call order by clicking the cart button next to the appropriate Branch