Mulberry Metal 30326 Weatherproof Round Box, Depth: 1-1/2", (5) 3/4" Hubs, Die Cast

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    30326
  • Rexel Part Number:

    109337
  • UPC:

    095327303262

4" Round Weatherproof Box, Die Cast. Depth: 1-1/2". (5) 3/4" Threaded Outlets (4 in sides, 1 in back), Includes: (4) Closure Plugs & Ground Screw. Color: Gray.

$ 1,227.78 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 30326

Rexel Part # 109337

UPC 095327303262

UNSPSC 39121305

Color Gray

Cubic Inches 15.3 in

Diameter 4 in

Knockouts 3/4 in

Material Die Cast

Mounting Vertical

Product Depth 1 1/2 in

Type Round

Place your Will Call order by clicking the cart button next to the appropriate Branch