RAB VX3A Weatherproof Round Box, Diameter: 4", 2-1/4" Deep, Die Cast

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    VX3A
  • Rexel Part Number:

    309471
  • UPC:

    019813924359

Weatherproof Round Box, Diameter: 4 Inch, Depth: 2-1/4 Inch, (3) 1/2 Inch Threaded Outlets, Includes: (2) Sturdy lugs, Ground Screw, & Weatherproof Gasket. Color: Bronze, Die Cast Aluminum

$ 21.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # VX3A

Rexel Part # 309471

UPC 019813924359

UNSPSC 39111525

Color Bronze

Cubic Inches 17

Diameter 4 in

Knockouts 1/2 in

Material Die Cast

Mounting Vertical

Product Depth 2 1/4 in

Type Round

Place your Will Call order by clicking the cart button next to the appropriate Branch