RAB VXJ1 Weatherproof Round Box, Diameter: 4", Depth: 2-1/4", Aluminum

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    VXJ1
  • Rexel Part Number:

    171542
  • UPC:

    019813904122

Weatherproof Round Box, Diameter: 4 Inch, Depth: 2-1/4 Inch, (5) 1/2 Inch Threaded Outlets, Includes: (2) Sturdy lugs & Ground Screw, Color: Natural, Die Cast Aluminum

$ 19.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # VXJ1

Rexel Part # 171542

UPC 019813904122

UNSPSC 39121305

Color Metallic

Diameter 4 in

Knockouts 1/2 in

Material Die Cast

Mounting Vertical

Product Depth 2 1/4 in

Type Round

Place your Will Call order by clicking the cart button next to the appropriate Branch