BWF RB-5WV Weatherproof Round Box, (5) 1/2" Hubs, Die Cast Aluminum

  • Mfr/Brand Name:

    BWF
  • Mfr Number:

    RB-5WV
  • Rexel Part Number:

    385563
  • UPC:

    087115207654

Weatherproof Round Outlet Box, (5) 1/2 Inch Hubs, Die Cast Aluminum, Color: White

$ 6.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand BWF

Mfr Part # RB-5WV

Rexel Part # 385563

UPC 087115207654

UNSPSC 39121308

Color White

Diameter 4 5/16 in

Knockouts 1/2 in

Material Die Cast

Mounting Vertical

Product Depth 1 9/16 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch