Red Dot S-48 Weatherproof Round Box, Diameter: 4-1/8", (5) 3/4" Hubs, Die Cast

  • Mfr/Brand Name:

    Red Dot
  • Mfr Number:

    S-48
  • Rexel Part Number:

    12324
  • UPC:

    04226971848

Weatherproof Round Box, Diameter: 4-1/8 Inch, (5) 3/4 Inch Hubs, Cubic Inches: 17 Inch, Aluminum Die Cast

$ 1,610.28 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Red Dot

Mfr Part # S-48

Rexel Part # 12324

UPC 04226971848

UNSPSC 39121305

Color Gray

Cubic Inches 17 in

Diameter 4 1/8 in

Knockouts 3/4 in

Material Die Cast

Mounting Vertical

Type Round

Place your Will Call order by clicking the cart button next to the appropriate Branch