Hubbell-TayMac PRB57550GY Weatherproof Box, 4" Round, Depth: 1.125", Non-Metallic

  • Mfr/Brand Name:

    Hubbell-TayMac
  • Mfr Number:

    PRB57550GY
  • Rexel Part Number:

    694945
  • UPC:

    092326130349

4" Round, Weatherproof Box, Non-Metallic, (5) 3/4" Threaded Outlets (1 in all sides, 1 in back). Depth: 1.125". Includes: 3/4" Closure Plugs, 3/4" to 1/2" Reducing Bushings. Color: Gray.

$ 2,045.68 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-TayMac

Mfr Part # PRB57550GY

Rexel Part # 694945

UPC 092326130349

UNSPSC 39121305

Color Gray

Diameter 4 in

Knockouts 3/4 in

Material Non-Metallic

Mounting Vertical

Product Depth 1 1/8 in

Type Round

Place your Will Call order by clicking the cart button next to the appropriate Branch