Ipex 77983 Octagon Box, 1/2" and 3/4" Hubs, Depth: 1.68", PVC

  • Mfr/Brand Name:

    Ipex
  • Mfr Number:

    77983
  • Rexel Part Number:

    201120
  • UPC:

    62245477983

Octagon Box, 1/2 Inch and 3/4 Inch Hubs, Depth: 1.68 Inch, Includes: Cover, Gasket (4) Reducing Bushings, (4) Sealing Caps, Gray, PVC

$ 3,375.33 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Ipex

Mfr Part # 77983

Rexel Part # 201120

UPC 62245477983

UNSPSC 39121332

Color Gray

Material PVC

Mounting Vertical

Product Depth 1.68 in

Size 3/4 in

Type Octagon Box

Place your Will Call order by clicking the cart button next to the appropriate Branch