Arlington FB423 Ceiling/Fixture Pan, 4-1/4" Round, Depth: 1-1/4", Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    FB423
  • Rexel Part Number:

    9414
  • UPC:

    018997721907

Ceiling/Fixture Pan, 4-1/4 Inch Round, Depth: 1-1/4 Inch, Cenyter Screw Installed, NM Cable Connector, Two Screws For Fan/Fixture Bracket Installation, Non-Metallic

$ 766.64 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # FB423

Rexel Part # 9414

UPC 018997721907

UNSPSC 39121316

Cubic Inches 19.5 in

Diameter 4-1/4 in

Material Non-Metallic

Mounting Screw On

Product Depth 1 1/4 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch