Carlon B708-SHK Ceiling/Fixture Pan, 4" Diameter, Depth: 5/8", Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    B708-SHK
  • Rexel Part Number:

    18571
  • UPC:

    034481115168

4" Diameter, Ceiling/Fixture Pan, Non-Metallic, Depth: 5/8". Cubic Inches: 8", Fixture Weight: 50 lbs.

$ 782.55 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # B708-SHK

Rexel Part # 18571

UPC 034481115168

UNSPSC 39121317

Cubic Inches 8 in

Diameter 4 in

Material Non-Metallic

Mounting Nail-On

Product Depth 5/8 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch