Bizline RX5197-0 Weatherproof Round Cluster Cover, (3) 1/2" Holes, Die Cast

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    RX5197-0
  • Rexel Part Number:

    61441
  • UPC:

    05016999948

Weatherproof Cluster Cover, 4 Inch Diameter, Round, Vertical/Horizontal Mount, Die Cast, (3) 1/2 Inch Holes, Includes 2 Closure Plugs, Gray

$ 3.88 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # RX5197-0

Rexel Part # 61441

UPC 05016999948

UNSPSC 39121406

Color Gray

Diameter 4 in

Knockouts 1/2 in

Material Die Cast

Mounting Vertical

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch