Mulberry Metal 30372 1/2" Outlet, 4" Diameter, Weatherproof Cover

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    30372
  • Rexel Part Number:

    79490
  • UPC:

    095327303729

4" Round, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: Round Cluster Cover with (2) 1/2" Outlet. Color: Gray.

$ 412.46 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 30372

Rexel Part # 79490

UPC 095327303729

UNSPSC 39121304

Color Gray

Diameter 4 in

Knockouts 1/2 in

Material Die Cast

Mounting Vertical

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch