Mulberry Metal 30377Z Weatherproof Round Cover, (3) 1/2", Diameter: 4", Zinc Die Cast

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    30377Z
  • Rexel Part Number:

    129479
  • UPC:

    09532731125

Weatherproof Round Cover, (3) 1/2 Inch, Diameter: 4 Inch, With Gasket, Screws, and Plugs, Gray, Zinc Die Cast, Accommodates Lampholders/Photocells

$ 552.17 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 30377Z

Rexel Part # 129479

UPC 09532731125

UNSPSC 39121304

Color Gray

Diameter 4 in

Knockouts 1/2 in

Material Zinc Die Cast

Mounting Vertical

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch