RAB C103A Weatherproof Round Cover, Diameter: 4-1/2", (3) 1/2" Hubs, Die Cast

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    C103A
  • Rexel Part Number:

    118348
  • UPC:

    019813934358

4-1/2" Round, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, 3-Hole.

$ 4.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # C103A

Rexel Part # 118348

UPC 019813934358

UNSPSC 39121302

Color Bronze

Diameter 4 1/2 in

Knockouts 1/2 in

Material Die Cast

Mounting Vertical

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch