RAB CU4B Weatherproof Cover, (4) 1/2" Hubs, Die Cast

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    CU4B
  • Rexel Part Number:

    145116
  • UPC:

    019813934471

Weatherproof Cover, Fits Round, Rectangular, Octagonal, Recessed & Surface Mount Boxes. (4) 1/2 Inch Hubs, Color: Black, Die Cast

$ 8.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # CU4B

Rexel Part # 145116

UPC 019813934471

UNSPSC 39121302

Color Black

Diameter 4 in

Knockouts 1/2 in

Material Die Cast

Mounting Vertical

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch