Steel City 54 C 3 1/2 Weatherproof Outdoor Cover, Round, 4"

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    54 C 3 1/2
  • Rexel Part Number:

    27905
  • UPC:

    785991141702

4" Round, Vertical/Horizontal Mount, Weatherproof Cover, Type: Steel, Color: Pre-Galvanized.

$ 1,046.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 54 C 3 1/2

Rexel Part # 27905

UPC 785991141702

UNSPSC 39121304

Cubic Inches 3 in

Diameter 4 in

Material Steel

Mounting Vertical

Product Depth 1/2 in

Type Plaster Ring

Place your Will Call order by clicking the cart button next to the appropriate Branch