Hubbell-TayMac PLV330WH Cluster Cover, 3-Hole

  • Mfr/Brand Name:

    Hubbell-TayMac
  • Mfr Number:

    PLV330WH
  • Rexel Part Number:

    668172
  • UPC:

    092326130080

4" Round, Vertical/Horizontal Mount, Weatherproof Cover, Non-Metallic, Type: Round Cluster with (3) 1/2" Threaded Outlets. Includes: (2) Closure Plugs. Color: White.

$ 1,373.46 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-TayMac

Mfr Part # PLV330WH

Rexel Part # 668172

UPC 092326130080

UNSPSC 39131708

Color White

Diameter 4 in

Knockouts 1/2 in

Material Non-Metallic

Mounting Vertical

Type Lampholder

Place your Will Call order by clicking the cart button next to the appropriate Branch