Bizline 14X114RHCMSZJ Machine Screw Round Head, Slotted/Phillips, 1/4" x 1-1/4", Zinc Plated Steel, 100/PK

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    14X114RHCMSZJ
  • Rexel Part Number:

    697527
  • UPC:

    70559196142

Machine Screw Round Head, Slotted/Phillips, 1/4" x 1-1/4", Zinc Plated Steel, Order of 1 Each = Jar of 100

$ 10.53 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 14X114RHCMSZJ

Rexel Part # 697527

UPC 70559196142

UNSPSC 31160000

Diameter 1/4 in

Drive Slotted

Length 1 1/4 in

Material Steel

Screw Head Round

Type Machine Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch