Bizline 14X212RHCMSZJ Round Head Machine Screw, Slot/Phillips Combo, 1/4" x 2-1/2"

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    14X212RHCMSZJ
  • Rexel Part Number:

    203373
  • UPC:

    70559196148

Machine Screw, Round Head - Combo, 1/4 x 2-1/2", Zinc Plated, Order of 1 Each = Pack of 100

$ 20.05 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 14X212RHCMSZJ

Rexel Part # 203373

UPC 70559196148

UNSPSC 31160000

Diameter 1/4 in

Drive Slotted

Length 2 1/2 in

Material Steel

Screw Head Round

Type Machine Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch