Bizline 14X38RHCMSZJ Machine Screw Round Head, Slotted/Phillips, 1/4" x 3/8", Zinc Plated Steel, 100/PK

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    14X38RHCMSZJ
  • Rexel Part Number:

    584819
  • UPC:

    70559196134

Machine Screw Round Head, Slotted/Phillips, 1/4" x 3/8", Zinc Plated Steel, Order of 1 Each = Jar of 100

$ 6.19 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 14X38RHCMSZJ

Rexel Part # 584819

UPC 70559196134

UNSPSC 31160000

Diameter 1/4 in

Drive Slotted

Length 3/8 in

Material Steel

Screw Head Round

Type Machine Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch