Bizline G38X112RHSMSSS Machine Screw Round Head, Slotted, 3/8" x 1-1/2", Stainless Steel, 50/PK

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    G38X112RHSMSSS
  • Rexel Part Number:

    741002
  • UPC:

Machine Screw Round Head, Slotted, 3/8" x 1-1/2", Stainless Steel, Order of 1 Each = Pack of 50

$ 148.77 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # G38X112RHSMSSS

Rexel Part # 741002

UPC

UNSPSC 31160000

Diameter 3/8 in

Drive Slotted

Length 1 1/2 in

Material Stainless

Screw Head Round

Type Machine Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch