Bizline G832X38RHSMSSS Machine Screw Round Head, Slotted, #8-32 x 3/8", Stainless Steel, 100/PK

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    G832X38RHSMSSS
  • Rexel Part Number:

    746187
  • UPC:

Machine Screw Round Head, Slotted, #8-32 x 3/8", Stainless Steel, Order of 1 Each = Pack of 100

$ 8.94 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # G832X38RHSMSSS

Rexel Part # 746187

UPC

UNSPSC 31160000

Diameter # 8

Drive Slotted

Length 3/8 in

Material Stainless

Screw Head Round

Type Machine Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch