Bizline R1024114RHC Round Head Machine Screw, Slot/Phillips Combo, 10-24 x 1-1/4"

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R1024114RHC
  • Rexel Part Number:

    138522
  • UPC:

    70559119465

Machine Screw, Round Head - Combo, 10-24 x 1-1/4", Zinc Plated, Order of 1 Each = Pack of 100

$ 8.81 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R1024114RHC

Rexel Part # 138522

UPC 70559119465

UNSPSC 31160000

Diameter # 10

Drive Slotted

Length 1 1/4 in

Material Steel

Screw Head Round

Type Machine Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch