Bizline R14114RHC Round Head Machine Screw, Slot/Phillips Combo, 1/4" x 1-1/4"

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R14114RHC
  • Rexel Part Number:

    43823
  • UPC:

    70559119478

Machine Screw, Round Head - Combo, 1/4 x 1-1/4", Zinc Plated, Order of 1 Each = Pack of 100

$ 9.33 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R14114RHC

Rexel Part # 43823

UPC 70559119478

UNSPSC 31160000

Diameter 1/4 in

Drive Slotted

Length 1 1/4 in

Material Steel

Screw Head Round

Type Machine Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch