Bizline R1434RHC Round Head Machine Screw, Slot/Phillips Combo, 1/4" x 3/4"

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R1434RHC
  • Rexel Part Number:

    43869
  • UPC:

    70559119476

Machine Screw, Round Head - Combo, 1/4 x 3/4", Zinc Plated, Order of 1 Each = Pack of 100

$ 7.26 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R1434RHC

Rexel Part # 43869

UPC 70559119476

UNSPSC 31160000

Diameter 1/4 in

Drive Slotted

Length 3/4 in

Material Steel

Screw Head Round

Type Machine Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch