Bizline R6112RHC Round Head Machine Screw, Slot/Phillips Combo, 6-32 x 1-1/2"

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R6112RHC
  • Rexel Part Number:

    43712
  • UPC:

    70559119452

Machine Screw, Round Head - Combo, 6 x 1-1/2", Zinc Plated, Order of 1 Each = Pack of 100

$ 6.21 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R6112RHC

Rexel Part # 43712

UPC 70559119452

UNSPSC 31160000

Diameter # 6

Drive Slotted

Length 1 1/2 in

Material Steel

Screw Head Round

Type Machine Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch