Bizline R6212RHC Round Head Machine Screw, Slot/Phillips Combo, 6-32 x 2-1/2"

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R6212RHC
  • Rexel Part Number:

    203320
  • UPC:

    70559196109

Machine Screw, Round Head - Combo, 6 x 2-1/2", Zinc Plated, Order of 1 Each = Pack of 100

$ 8.97 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R6212RHC

Rexel Part # 203320

UPC 70559196109

UNSPSC 31160000

Diameter # 6

Drive Slotted

Length 2 1/2 in

Material Steel

Screw Head Round

Type Machine Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch