Bizline R8212RHC Round Head Machine Screw, Slot/Phillips Combo, 8-32 x 2-1/2"

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R8212RHC
  • Rexel Part Number:

    47871
  • UPC:

    70559119460

Machine Screw, Round Head - Combo, 8 x 2-1/2", Zinc Plated, Order of 1 Each = Pack of 100

$ 8.94 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R8212RHC

Rexel Part # 47871

UPC 70559119460

UNSPSC 31160000

Diameter # 8

Drive Slotted

Length 2 1/2 in

Material Steel

Screw Head Round

Type Machine Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch