Bizline 14X1RHSMSSS Machine Screw, Round Head, Slotted, 1/4-20 x 1, Stainless Steel, Jar of 100

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    14X1RHSMSSS
  • Rexel Part Number:

    335063
  • UPC:

    70559100096

Machine Screw, Round Head, Slotted, 1/4-20 x 1, Stainless Steel, 100 per Jar, Order by Number of Jars Desired

$ 30.55 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 14X1RHSMSSS

Rexel Part # 335063

UPC 70559100096

UNSPSC 31160000

Diameter 1/4 in

Length 1 in

Material Stainless Steel

Type Machine Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch