Bizline G632X12RHSMSSS Machine Screw Round Head, Slotted, 6-32 x 1/2", Stainless Steel, 100/PK

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    G632X12RHSMSSS
  • Rexel Part Number:

    842761
  • UPC:

Machine Screw Round Head, Slotted, #6-32 x 1/2", Stainless Steel, Order of 1 Each = Box of 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # G632X12RHSMSSS

Rexel Part # 842761

UPC

UNSPSC 31161500

Diameter # 6

Drive Slotted

Length 1/2 in

Material Stainless Steel

Screw Head Round

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch