Dottie RMB83212 Round Head Machine Screw, Slotted, Solid Brass, 8-32" x 1/2"

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    RMB83212
  • Rexel Part Number:

    265650
  • UPC:

    781002555506

Round Head Machine Screw, Slotted, Solid Brass, 8-32" x 1/2"

$ 14.70 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # RMB83212

Rexel Part # 265650

UPC 781002555506

UNSPSC 31161504

Diameter # 8

Drive Slotted

Length 1/2 in

Material Brass

Screw Head Round

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch