Allied Moulded 9335-BHK 3-1/2" Diameter, Ceiling/Fixture Box with Bar Hanger, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    9335-BHK
  • Rexel Part Number:

    444798
  • UPC:

    085339881018

3-1/2 inch Diameter, Ceiling/Fixture Box with Bar Hanger and Speed Clamps, Depth: 2.31 Inch, Cubic Inches: 20.5 Inch, Fixture Weight: 50 Pounds, Adjustable Bracket Length: 16 to 24 Inch, Non-Metallic

$ 397.23 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 9335-BHK

Rexel Part # 444798

UPC 085339881018

UNSPSC 39121316

Cubic Inches 20.5 in

Diameter 3 1/2 in

Material Fiberglass

Mounting Nail-On

Product Depth 2 5/16 in

Type New Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch