Allied Moulded 9335-BHKV2 3-1/2" Round Fixture Box, Depth: 2-15/16", Bar Hanger, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    9335-BHKV2
  • Rexel Part Number:

    224680
  • UPC:

    08533988125

3-1/2 Inch Round Fixture Box, Depth: 2-15/16 Inch, Bar Hanger, NM Cable Clamps, Cubic Inches: 20.5, Non-Metallic

$ 970.02 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 9335-BHKV2

Rexel Part # 224680

UPC 08533988125

UNSPSC 39121316

Cubic Inches 20.5 in

Diameter 3 1/2 in

Material Non-Metallic

Product Depth 2 15/16 in

Type Ceiling Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch