Allied Moulded 9335-NGK 3-1/2" Round Ceiling/Fixture Box, Depth: 2-7/8", Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    9335-NGK
  • Rexel Part Number:

    488295
  • UPC:

    085339411826

3-1/2" Diameter, Nail-On, Ceiling/Fixture Box, Thermoset Fiberglass, Depth: 2-7/8". Cubic Inches: 20.5". Fixture Weight: 50 lbs. Includes: Nails, Ground Strap.

$ 202.89 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 9335-NGK

Rexel Part # 488295

UPC 085339411826

UNSPSC 39121316

Cubic Inches 20.5 in

Diameter 3 1/2 in

Material Fiberglass

Mounting Nail-On

Product Depth 2 5/16 in

Type New Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch