Allied Moulded 9335-NK 3-1/2" Round Ceiling/Fixture Box, Depth: 2-7/8", Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    9335-NK
  • Rexel Part Number:

    14946
  • UPC:

    085339411628

3-1/2" Diameter, Nail-On, 3/0 Ceiling/Fixture Box with Speed Clamps, Thermoset Fiberglass, Depth: 2-7/8". Cubic Inches: 20.5". Fixture Weight: 50 lbs. Includes: Nails.

$ 152.25 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 9335-NK

Rexel Part # 14946

UPC 085339411628

UNSPSC 39121316

Cubic Inches 20.5 in

Diameter 3 1/2 in

Material Fiberglass

Mounting Nail-On

Product Depth 2 5/16 in

Type New Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch