Allied Moulded 9336-BHK 3-1/2" Round Ceiling/Fixture Box, Depth: 2-5/16", with Bar Hanger

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    9336-BHK
  • Rexel Part Number:

    384055
  • UPC:

    085339881056

3-1/2" Diameter, Ceiling/Fixture Box with 24 " Bar Hanger and Speed Clamps, Thermoset Fiberglass, Depth: 2-5/16". Cubic Inches: 16". Fixture Weight: 50 lbs.

$ 366.61 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 9336-BHK

Rexel Part # 384055

UPC 085339881056

UNSPSC 39121316

Cubic Inches 16 in

Diameter 3 1/2 in

Material Fiberglass

Mounting Bracket

Product Depth 2 3/8 in

Type New Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch