Allied Moulded 9336-NK 3-1/2" Round Ceiling/Fixture Box, Nail-On, NM

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    9336-NK
  • Rexel Part Number:

    106076
  • UPC:

    085339102717

3-1/2" Diameter, Nail-On, Ceiling/Fixture Box, Thermoset Fiberglass, Depth: 2-5/16". Cubic Inches: 16". Fixture Weight: 50 lbs. Includes: Nails.

$ 131.24 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 9336-NK

Rexel Part # 106076

UPC 085339102717

UNSPSC 39121316

Cubic Inches 16 in

Diameter 3 1/2 in

Material Fiberglass

Mounting Nail-On

Product Depth 2 3/8 in

Type New Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch