Allied Moulded 9350-16 4" Round Outlet Box, Depth: 2-7/16", Bar Hanger, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    9350-16
  • Rexel Part Number:

    389154
  • UPC:

    085339104261

4 Inch Round Outlet Box With Bar Hanger, Depth: 2-7/16 Inch, Cubic Inches: 22.5, NM Cable Clamps, Fixture Rating: 50 Pound, Thermoset-Fiberglass

$ 322.35 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 9350-16

Rexel Part # 389154

UPC 085339104261

UNSPSC 39121316

Cubic Inches 22.5 in

Diameter 4 in

Material Fiberglass

Mounting Nail-On

Product Depth 2 3/8 in

Type New Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch