Allied Moulded 9350-HNKV2 4" Round Ceiling/Fixture Box, Depth: 2-7/16", w/ Bar Hanger

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    9350-HNKV2
  • Rexel Part Number:

    387844
  • UPC:

    085339104858

4" Diameter, Ceiling/Fixture Box with 16-24" Adjustable Bar Hanger and Speed Clamps, Fiberglass, Depth: 2-7/16", Cubic Inches: 22.5", Fixture Weight: 50 lbs.

$ 606.89 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 9350-HNKV2

Rexel Part # 387844

UPC 085339104858

UNSPSC 39121316

Cubic Inches 22.5 in

Diameter 4 in

Material Fiberglass

Mounting Bracket

Product Depth 2 7/16 in

Type New Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch