Allied Moulded PC213-BHG 3-1/2" Round Fixture Support Box With Bar Hanger, Depth: 2-13/16

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    PC213-BHG
  • Rexel Part Number:

    519053
  • UPC:

    08533998031

3-1/2 Inch Round Fixture Support Box With Bar Hanger, Depth: 2-13/16 Inch, Cubic Inches: 21, Non-Metallic

$ 576.71 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # PC213-BHG

Rexel Part # 519053

UPC 08533998031

UNSPSC 39121316

Cubic Inches 21 in

Diameter 3 1/2 in

Material Non-Metallic

Product Depth 2 13/16 in

Type New Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch